Beli flexible hose 8 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  2. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  3. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.499.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  4. Maxxflex Oil Delivery Hose 250 PSI
    Mulai

    Rp94.900

    Maxxflex Oil Delivery Hose 250 PSI
    Deskripsi:
    Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°C
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  5. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  6. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  7. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  8. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Mulai

    Rp609.900

    Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Deskripsi:
    Material : Sus304Pressure : 10 barPenghubung : Flange
    atribut:
    • Model : NK-3100
  9. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  10. Nangoku Flexible Hose (NFK) Flexible Metal Hose
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
  11. Maxxflex Oil Suction/Discharge Hose 250 PSI
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  12. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  13. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  14. Onda Selang Fleksibel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    Onda Selang Fleksibel
    atribut:
    • Material: EPDM, SUS 304, Brass
  15. Trilliun Duct Air Hose (Selang Hisap Udara)
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Hisap Udara)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  16. aer Woven Stainless Steel Flexible Hose
    Mulai

    Rp44.900

    aer Woven Stainless Steel Flexible Hose
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  17. ONDA Exclusive Flexible Hose F 1/2inch
    Mulai

    Rp70.900

    ONDA Exclusive Flexible Hose F 1/2inch
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  18. TOFLE Flexible Stainless Hose (non-welded SUS union type)
    68%
    Mulai

    Rp829.900

    TOFLE Flexible Stainless Hose (non-welded SUS union type)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
Daftar Harga flexible hose 8 inch Terbaru June 2026
Zenshin Flexible Stainless Hose(Flange Type)Rp769.900
Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)Rp649.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
HOSE MASTER Corrugated Metal HosesRp1.499.900
Maxxflex Oil Delivery Hose 250 PSIRp94.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeRp299.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp329.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Rp609.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900

Data diperbarui pada 13/06/2026 (Harga belum termasuk PPN)